Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK154X1-3/16

  • Zoro # G510985382


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
2 1/2 in
Weight
16.5 lb
Length through Bore
1 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK154X1-3/16
Zoro #
G510985382
UPC #
00195057089617
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
2 1/2 in
Length through Bore
1 19/32 in
Pitch Diameter
14.66 in (3L), 15 in (4L, A)
Bore Diameter
1 3/16 in
3L Pitch Diameter
14.66 in
A Pitch Diameter
15 in
Face Width
1.38 in
Overall Width
1 3/4 in
Outside Diameter
15.25 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
15 in
AX Pitch Diameter
15 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
16.5 lb
Material
Cast Iron
Number of Set Screws
1
Bore Type
Fixed
Material Fabrication
Cast
Item
V-Belt Pulley
Includes
Set Screw
Number of Grooves
2
Hub Type
One Side
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK154
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 14.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, AX Pitch Diameter 15 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.