Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK184X1-3/16

  • Zoro # G010985356


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Hub Type
One Side
Number of Set Screws
1
Pitch Diameter
17.66 in (3L), 18 in (4L, A)
A Pitch Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK184X1-3/16
Zoro #
G010985356
UPC #
00195057089648
Country of Origin
China

Dimensions

Pitch Diameter
17.66 in (3L), 18 in (4L, A)
A Pitch Diameter
18 in
Bore Diameter
1 3/16 in
Outside Diameter
18.25 in
3L Pitch Diameter
17.66 in
Hub Diameter
2 1/2 in
Face Width
1.38 in
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 3/4 in
Length through Bore
1 19/32 in
AX Pitch Diameter
18 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
18 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Material
Cast Iron
Hub Type
One Side
Number of Set Screws
1
Includes
Set Screw
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Number of Grooves
2
Material Fabrication
Cast
Weight
23.4 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK184
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 17.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 18 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 18 in, AX Pitch Diameter 18 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.