Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK20X1/2

  • Zoro # G710985397


product price: $14.19
/ea

Key Features

3L Pitch Diameter
1.46 in
Outside Diameter
2.05 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK20X1/2
Zoro #
G710985397
UPC #
00195057088016
Country of Origin
China

Dimensions

3L Pitch Diameter
1.46 in
Outside Diameter
2.05 in
A Pitch Diameter
1.8 in
Bore Diameter
1/2 in
Overall Width
1 7/8 in
Length through Bore
1 21/32 in
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
1 5/8 in
Pitch Diameter
1.46 in (3L), 1.8 in (4L, A)
Face Width
1.38 in
4L Pitch Diameter
1.8 in
Maximum Bore Diameter
15/16 in
AX Pitch Diameter
1.8 in

Details

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Includes
Set Screw
Material
Cast Iron
Bore Type
Fixed
Weight
0.9 lb
Item
V-Belt Pulley
Hub Type
One Side
Number of Grooves
2
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2AK20
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 1.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.8 in, AX Pitch Diameter 1.8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.