Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK20X5/8

  • Zoro # G010985486


product price: $14.19
/ea

Key Features

Overall Width
1 7/8 in
Number of Set Screws
1
3L Pitch Diameter
1.46 in
Includes
Set Screw
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK20X5/8
Zoro #
G010985486
UPC #
00195057088023
Country of Origin
China

Dimensions

Overall Width
1 7/8 in
3L Pitch Diameter
1.46 in
Length through Bore
1 21/32 in
A Pitch Diameter
1.8 in
Outside Diameter
2.05 in
Bore Diameter
5/8 in
Pitch Diameter
1.46 in (3L), 1.8 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
1 5/8 in
Face Width
1.38 in
AX Pitch Diameter
1.8 in
Maximum Bore Diameter
15/16 in
4L Pitch Diameter
1.8 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Number of Set Screws
1
Includes
Set Screw
Item
V-Belt Pulley
Material Fabrication
Cast
Material
Cast Iron
Bore Type
Fixed
Number of Grooves
2
Hub Type
One Side
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
0.9 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2AK20
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 1.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.8 in, AX Pitch Diameter 1.8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.