Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK23X7X8

  • Zoro # G610985480


product price: $16.79
/ea

Key Features

A Pitch Diameter
2.1 in
Bore Type
Fixed
For Belt Trade Size
3L, 4L, A, AX
Number of Grooves
2
Hub Diameter
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK23X7X8
Zoro #
G610985480
UPC #
-
Country of Origin
United States

Dimensions

A Pitch Diameter
2.1 in
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
1 7/8 in
Outside Diameter
2.35 in
Pitch Diameter
1.76 in (3L), 2.1 in (4L, A)
Bore Diameter
7/8 in
Face Width
1.38 in
3L Pitch Diameter
1.76 in
Length through Bore
1 21/32 in
4L Pitch Diameter
2.1 in
AX Pitch Diameter
2.1 in
Maximum Bore Diameter
1 1/8 in
Overall Width
1 7/8 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Description

V-Belt Pulley, 3L Pitch Diameter 1.76 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.1 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.1 in, AX Pitch Diameter 2.1 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.