Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK25X3/4

  • Zoro # G210985446


product price: $16.99
/ea

Key Features

Hub Type
One Side
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Belt Trade Size
3L, 4L, A, AX
Includes
Set Screw
3L Pitch Diameter
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK25X3/4
Zoro #
G210985446
UPC #
00195057088160
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
3L Pitch Diameter
1.96 in
Hub Diameter
1 7/8 in
Bore Diameter
3/4 in
Length through Bore
1 21/32 in
Pitch Diameter
1.96 in (3L), 2.3 in (4L, A)
A Pitch Diameter
2.3 in
Overall Width
1 7/8 in
Face Width
1.38 in
Outside Diameter
2.55 in
4L Pitch Diameter
2.3 in
Maximum Bore Diameter
1 1/8 in
AX Pitch Diameter
2.3 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Description

V-Belt Pulley, 3L Pitch Diameter 1.96 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.3 in, AX Pitch Diameter 2.3 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.