Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK27X3/4

  • Zoro # G110985263


product price: $19.79
/ea

Key Features

Bore Type
Fixed
Bore Diameter
3/4 in
Weight
1.6 lb
Material
Cast Iron
Length through Bore
1 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AK27X3/4
Zoro #
G110985263
UPC #
00195057088245
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Length through Bore
1 21/32 in
3L Pitch Diameter
2.16 in
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
1 7/8 in
Overall Width
1 7/8 in
Outside Diameter
2.75 in
A Pitch Diameter
2.5 in
Face Width
1.38 in
Pitch Diameter
2.16 in (3L), 2.5 in (4L, A)
Maximum Bore Diameter
1 1/8 in
AX Pitch Diameter
2.5 in
4L Pitch Diameter
2.5 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Bore Type
Fixed
Weight
1.6 lb
Material
Cast Iron
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
Number of Grooves
2
Number of Set Screws
1
Material Fabrication
Cast
Hub Type
One Side
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2AK27
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 2.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.5 in, AX Pitch Diameter 2.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.