Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK28X3/4

  • Zoro # G310985322


product price: $20.29
/ea

Key Features

Material Fabrication
Cast
Face Width
1.38 in
Bore Diameter
3/4 in
Hub Type
One Side
For Belt Trade Size
3L, 4L, A, AX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK28X3/4
Zoro #
G310985322
UPC #
00195057088290
Country of Origin
China

Dimensions

Face Width
1.38 in
Bore Diameter
3/4 in
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
1 7/8 in
3L Pitch Diameter
2.26 in
Overall Width
1 7/8 in
A Pitch Diameter
2.6 in
Outside Diameter
2.85 in
Pitch Diameter
2.26 in (3L), 2.6 in (4L, A)
Length through Bore
1 21/32 in
Maximum Bore Diameter
1 1/8 in
4L Pitch Diameter
2.6 in
AX Pitch Diameter
2.6 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Material Fabrication
Cast
Hub Type
One Side
Weight
1.7 lb
Number of Set Screws
1
Item
V-Belt Pulley
Bore Type
Fixed
Material
Cast Iron
Number of Grooves
2
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2AK28
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 2.26 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.6 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.6 in, AX Pitch Diameter 2.6 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.