Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK29x1

  • Zoro # G215191354


product price: $24.19
/ea

Key Features

Number of Grooves
2
Hub Projection
0.469 in
Pulley Construction
Plain
AX Pitch Diameter
2.7 in
Face Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK29x1
Zoro #
G215191354
UPC #
-
Country of Origin
China

Dimensions

AX Pitch Diameter
2.7 in
Face Width
1.38 in
For Belt Trade Size
3L, 4L, A, AX
4L Pitch Diameter
2.7 in
Bore Diameter
1 in
Length through Bore
1 21/32 in
Keyway Width
1/4 in
3L Pitch Diameter
2.36 in
Outside Diameter
2.95 in
Maximum Bore Diameter
1 1/8 in
Pitch Diameter
2.36 in (3L), 2.7 in (4L, A)
A Pitch Diameter
2.7 in
Overall Width
1 7/8 in
Keyway Depth
1/8 in

Details

Number of Grooves
2
Hub Projection
0.469 in
Pulley Construction
Plain
Hub Type
One Side
Number of Set Screws
1
Weight
1.8 lb
Bore Type
Fixed
Item
V-Belt Pulley
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
Pulley Industry Number
2AK29
For V-Belt Type
Classical, Cogged
Material
Cast Iron

Description

V-Belt Pulley, 3L Pitch Diameter 2.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.7 in, AX Pitch Diameter 2.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.