Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK30X1-1/8

  • Zoro # G810985297


product price: $24.19
/ea

Key Features

3L Pitch Diameter
2.46 in
Hub Diameter
2 1/8 in
Bore Diameter
1 1/8 in
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK30X1-1/8
Zoro #
G810985297
UPC #
00195057088375
Country of Origin
China

Dimensions

3L Pitch Diameter
2.46 in
Hub Diameter
2 1/8 in
Bore Diameter
1 1/8 in
Pitch Diameter
2.46 in (3L), 2.8 in (4L, A)
Face Width
1.38 in
Outside Diameter
3.05 in
For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 21/32 in
A Pitch Diameter
2.8 in
Overall Width
1 7/8 in
4L Pitch Diameter
2.8 in
Maximum Bore Diameter
1 1/8 in
AX Pitch Diameter
2.8 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Number of Set Screws
1
Material Fabrication
Cast
Item
V-Belt Pulley
Number of Grooves
2
Bore Type
Fixed
Hub Type
One Side
Weight
2.3 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2AK30
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.