Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK30X1

  • Zoro # G110985331


product price: $24.19
/ea

Key Features

Number of Grooves
2
Hub Diameter
2 1/8 in
Outside Diameter
3.05 in
Bore Diameter
1 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK30X1
Zoro #
G110985331
UPC #
-
Country of Origin
China

Dimensions

Hub Diameter
2 1/8 in
Outside Diameter
3.05 in
Bore Diameter
1 in
Pitch Diameter
2.46 in (3L), 2.8 in (4L, A)
Length through Bore
1 21/32 in
A Pitch Diameter
2.8 in
For Belt Trade Size
3L, 4L, A, AX
3L Pitch Diameter
2.46 in
Overall Width
1 7/8 in
Face Width
1.38 in
AX Pitch Diameter
2.8 in
Maximum Bore Diameter
1 1/8 in
4L Pitch Diameter
2.8 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
2
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Includes
Set Screw
Hub Type
One Side
Material Fabrication
Cast
Material
Cast Iron
Weight
1.9 lb
Bore Type
Fixed
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2AK30
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.