Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK30X7/8

  • Zoro # G510985283


product price: $24.19
/ea

Key Features

Length through Bore
1 21/32 in
A Pitch Diameter
2.8 in
Overall Width
1 7/8 in
For Belt Trade Size
3L, 4L, A, AX
Face Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK30X7/8
Zoro #
G510985283
UPC #
00195057088351
Country of Origin
China

Dimensions

Length through Bore
1 21/32 in
A Pitch Diameter
2.8 in
Overall Width
1 7/8 in
For Belt Trade Size
3L, 4L, A, AX
Face Width
1.38 in
Pitch Diameter
2.46 in (3L), 2.8 in (4L, A)
Hub Diameter
2 1/8 in
Outside Diameter
3.05 in
3L Pitch Diameter
2.46 in
Bore Diameter
7/8 in
Maximum Bore Diameter
1 1/8 in
4L Pitch Diameter
2.8 in
AX Pitch Diameter
2.8 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Item
V-Belt Pulley
Includes
Set Screw
Number of Set Screws
1
Hub Type
One Side
Material
Cast Iron
Weight
2 lb
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Number of Grooves
2
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2AK30
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.