Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK32X3/4

  • Zoro # G410985338


product price: $26.89
/ea

Key Features

Bore Type
Fixed
Number of Grooves
2
Weight
2.3 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK32X3/4
Zoro #
G410985338
UPC #
00195057088405
Country of Origin
China

Dimensions

Face Width
1.38 in
For Belt Trade Size
3L, 4L, A, AX
Bore Diameter
3/4 in
3L Pitch Diameter
2.66 in
A Pitch Diameter
3 in
Pitch Diameter
2.66 in (3L), 3 in (4L, A)
Length through Bore
1 21/32 in
Overall Width
1 7/8 in
Hub Diameter
2 1/8 in
Outside Diameter
3.25 in
AX Pitch Diameter
3 in
Maximum Bore Diameter
1 1/8 in
4L Pitch Diameter
3 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Bore Type
Fixed
Number of Grooves
2
Weight
2.3 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Material
Cast Iron
Material Fabrication
Cast
Includes
Set Screw
Number of Set Screws
1
Hub Type
One Side
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2AK32
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 2.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3 in, AX Pitch Diameter 3 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.