Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK39X1

  • Zoro # G910985418


product price: $28.49
/ea

Key Features

Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Bore Type
Fixed
Number of Grooves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK39X1
Zoro #
G910985418
UPC #
00195057088542
Country of Origin
China

Dimensions

Outside Diameter
3.75 in
Overall Width
1 7/8 in
3L Pitch Diameter
3.16 in
Pitch Diameter
3.16 in (3L), 3.5 in (4L, A)
Face Width
1.38 in
Hub Diameter
2 1/8 in
Bore Diameter
1 in
For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 11/32 in
A Pitch Diameter
3.5 in
4L Pitch Diameter
3.5 in
Maximum Bore Diameter
1 1/8 in
AX Pitch Diameter
3.5 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Bore Type
Fixed
Number of Grooves
2
Item
V-Belt Pulley
Weight
2.5 lb
Includes
Set Screw
Number of Set Screws
1
Hub Type
One Side
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2AK39
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 3.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.5 in, AX Pitch Diameter 3.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.