Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK41X1

  • Zoro # G610985367


product price: $31.29
/ea

Key Features

Overall Width
1 7/8 in
Number of Grooves
2
Face Width
1.38 in
Bore Diameter
1 in
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AK41X1
Zoro #
G610985367
UPC #
00195057088603
Country of Origin
China

Dimensions

Overall Width
1 7/8 in
Face Width
1.38 in
Bore Diameter
1 in
Hub Diameter
2 1/8 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
3.95 in
Pitch Diameter
3.36 in (3L), 3.7 in (4L, A)
3L Pitch Diameter
3.36 in
Length through Bore
1 11/32 in
A Pitch Diameter
3.7 in
4L Pitch Diameter
3.7 in
Maximum Bore Diameter
1 3/8 in
AX Pitch Diameter
3.7 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
2
Bore Type
Fixed
Material
Cast Iron
Weight
2.7 lb
Item
V-Belt Pulley
Material Fabrication
Cast
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Hub Type
One Side
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2AK41
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 3.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, AX Pitch Diameter 3.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.