Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK44X1

  • Zoro # G310985186


product price: $35.59
/ea

Key Features

Number of Grooves
2
Hub Type
One Side
Bore Type
Fixed
Face Width
1.38 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK44X1
Zoro #
G310985186
UPC #
00195057088665
Country of Origin
China

Dimensions

Face Width
1.38 in
Pitch Diameter
3.66 in (3L), 4 in (4L, A)
Hub Diameter
2 1/8 in
3L Pitch Diameter
3.66 in
A Pitch Diameter
4 in
Outside Diameter
4.25 in
Overall Width
1 7/8 in
Length through Bore
1 11/32 in
Bore Diameter
1 in
For Belt Trade Size
3L, 4L, A, AX
4L Pitch Diameter
4 in
AX Pitch Diameter
4 in
Maximum Bore Diameter
1 3/8 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
2
Hub Type
One Side
Bore Type
Fixed
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Number of Set Screws
1
Includes
Set Screw
Weight
3.1 lb
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2AK44
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 3.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4 in, AX Pitch Diameter 4 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.