Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK46X1-1/8

  • Zoro # G310985308


product price: $37.39
/ea

Key Features

Bore Diameter
1 1/8 in
Weight
2.9 lb
Outside Diameter
4.45 in
Bore Type
Fixed
Hub Diameter
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK46X1-1/8
Zoro #
G310985308
UPC #
00195057088719
Country of Origin
China

Dimensions

Bore Diameter
1 1/8 in
Outside Diameter
4.45 in
Hub Diameter
2 1/8 in
Length through Bore
1 11/32 in
Pitch Diameter
3.86 in (3L), 4.2 in (4L, A)
Overall Width
1 7/8 in
For Belt Trade Size
3L, 4L, A, AX
Face Width
1.38 in
3L Pitch Diameter
3.86 in
A Pitch Diameter
4.2 in
AX Pitch Diameter
4.2 in
4L Pitch Diameter
4.2 in
Maximum Bore Diameter
1 3/8 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Description

V-Belt Pulley, 3L Pitch Diameter 3.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, AX Pitch Diameter 4.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.