Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK46X7/8

  • Zoro # G110985324


product price: $37.39
/ea

Key Features

For Belt Trade Size
3L, 4L, A, AX
Number of Grooves
2
Hub Type
One Side
A Pitch Diameter
4.2 in
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK46X7/8
Zoro #
G110985324
UPC #
00195057088696
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
A Pitch Diameter
4.2 in
Overall Width
1 7/8 in
Pitch Diameter
3.86 in (3L), 4.2 in (4L, A)
3L Pitch Diameter
3.86 in
Bore Diameter
7/8 in
Length through Bore
1 11/32 in
Hub Diameter
2 1/8 in
Outside Diameter
4.45 in
Face Width
1.38 in
4L Pitch Diameter
4.2 in
AX Pitch Diameter
4.2 in
Maximum Bore Diameter
1 3/8 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Number of Grooves
2
Item
V-Belt Pulley
Hub Type
One Side
Bore Type
Fixed
Material Fabrication
Cast
Weight
2.8 lb
Includes
Set Screw
Material
Cast Iron
Number of Set Screws
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2AK46
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 3.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, AX Pitch Diameter 4.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.