Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK51X1

  • Zoro # G010985196


product price: $48.19
/ea

Key Features

Bore Type
Fixed
Number of Grooves
2
Material Fabrication
Cast
Includes
Set Screw
Overall Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK51X1
Zoro #
G010985196
UPC #
00195057088818
Country of Origin
China

Dimensions

Overall Width
1 7/8 in
Outside Diameter
4.95 in
3L Pitch Diameter
4.36 in
Hub Diameter
2 3/8 in
Bore Diameter
1 in
Face Width
1.38 in
A Pitch Diameter
4.7 in
Length through Bore
1 11/32 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
4.36 in (3L), 4.7 in (4L, A)
Maximum Bore Diameter
1 7/16 in
4L Pitch Diameter
4.7 in
AX Pitch Diameter
4.7 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Bore Type
Fixed
Number of Grooves
2
Material Fabrication
Cast
Includes
Set Screw
Weight
3.5 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Hub Type
One Side
Number of Set Screws
1
Item
V-Belt Pulley
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2AK51
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 4.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.