Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK51X7/8

  • Zoro # G610985237


product price: $48.19
/ea

Key Features

Includes
Set Screw
For Belt Trade Size
3L, 4L, A, AX
Material Fabrication
Cast
Bore Type
Fixed
Bore Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK51X7/8
Zoro #
G610985237
UPC #
00195057088801
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Bore Diameter
7/8 in
3L Pitch Diameter
4.36 in
Face Width
1.38 in
Hub Diameter
2 3/8 in
Length through Bore
1 11/32 in
Overall Width
1 7/8 in
Pitch Diameter
4.36 in (3L), 4.7 in (4L, A)
Outside Diameter
4.95 in
A Pitch Diameter
4.7 in
Maximum Bore Diameter
1 7/16 in
4L Pitch Diameter
4.7 in
AX Pitch Diameter
4.7 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Includes
Set Screw
Material Fabrication
Cast
Bore Type
Fixed
Item
V-Belt Pulley
Weight
3.3 lb
Number of Grooves
2
Number of Set Screws
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Hub Type
One Side
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2AK51
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 4.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.