Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK56X1-1/8

  • Zoro # G310985278


product price: $48.39
/ea

Key Features

Number of Grooves
2
Face Width
1.38 in
Material Fabrication
Cast
A Pitch Diameter
5.2 in
Hub Type
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK56X1-1/8
Zoro #
G310985278
UPC #
00195057088955
Country of Origin
China

Dimensions

Face Width
1.38 in
A Pitch Diameter
5.2 in
3L Pitch Diameter
4.86 in
Hub Diameter
2 3/8 in
Length through Bore
1 11/32 in
Overall Width
1 7/8 in
Pitch Diameter
4.86 in (3L), 5.2 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
5.45 in
Bore Diameter
1 1/8 in
AX Pitch Diameter
5.2 in
4L Pitch Diameter
5.2 in
Maximum Bore Diameter
1 7/16 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
2
Material Fabrication
Cast
Hub Type
One Side
Number of Set Screws
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
3.9 lb
Item
V-Belt Pulley
Includes
Set Screw
Material
Cast Iron
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK56
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 4.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.