Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK56X1-3/8

  • Zoro # G810985242


product price: $48.39
/ea

Key Features

Weight
4.1 lb
A Pitch Diameter
5.2 in
Overall Width
1 7/8 in
Includes
Set Screw
Length through Bore
1 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK56X1-3/8
Zoro #
G810985242
UPC #
00195057088962
Country of Origin
China

Dimensions

A Pitch Diameter
5.2 in
Overall Width
1 7/8 in
Length through Bore
1 11/32 in
Outside Diameter
5.45 in
Face Width
1.38 in
3L Pitch Diameter
4.86 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
4.86 in (3L), 5.2 in (4L, A)
Hub Diameter
2 3/8 in
Bore Diameter
1 3/8 in
4L Pitch Diameter
5.2 in
AX Pitch Diameter
5.2 in
Maximum Bore Diameter
1 7/16 in
Keyway Width
5/16 in
Keyway Depth
5/32 in

Description

V-Belt Pulley, 3L Pitch Diameter 4.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.