Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK56X3/4

  • Zoro # G210985316


product price: $48.39
/ea

Key Features

Includes
Set Screw
Length through Bore
1 11/32 in
3L Pitch Diameter
4.86 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Overall Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK56X3/4
Zoro #
G210985316
UPC #
00195057088931
Country of Origin
China

Dimensions

Length through Bore
1 11/32 in
3L Pitch Diameter
4.86 in
Overall Width
1 7/8 in
Bore Diameter
3/4 in
Face Width
1.38 in
Pitch Diameter
4.86 in (3L), 5.2 in (4L, A)
A Pitch Diameter
5.2 in
Outside Diameter
5.45 in
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
2 3/8 in
AX Pitch Diameter
5.2 in
4L Pitch Diameter
5.2 in
Maximum Bore Diameter
1 7/16 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Number of Grooves
2
Material Fabrication
Cast
Material
Cast Iron
Item
V-Belt Pulley
Weight
3.9 lb
Hub Type
One Side
Number of Set Screws
1
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK56
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 4.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.