Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK59X1-1/8

  • Zoro # G710985243


product price: $48.89
/ea

Key Features

Material Fabrication
Cast
Bore Diameter
1 1/8 in
Hub Type
One Side
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK59X1-1/8
Zoro #
G710985243
UPC #
00195057088993
Country of Origin
China

Dimensions

Bore Diameter
1 1/8 in
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 7/8 in
A Pitch Diameter
5.5 in
3L Pitch Diameter
5.16 in
Face Width
1.38 in
Length through Bore
1 11/32 in
Pitch Diameter
5.16 in (3L), 5.5 in (4L, A)
Outside Diameter
5.75 in
Hub Diameter
2 3/8 in
AX Pitch Diameter
5.5 in
4L Pitch Diameter
5.5 in
Maximum Bore Diameter
1 7/16 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Material Fabrication
Cast
Hub Type
One Side
Bore Type
Fixed
Number of Grooves
2
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Item
V-Belt Pulley
Includes
Set Screw
Number of Set Screws
1
Weight
4.2 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK59
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 5.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.5 in, AX Pitch Diameter 5.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.