Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK59X1

  • Zoro # G910985265


product price: $48.89
/ea

Key Features

Pitch Diameter
5.16 in (3L), 5.5 in (4L, A)
Material Fabrication
Cast
Overall Width
1 7/8 in
Length through Bore
1 11/32 in
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK59X1
Zoro #
G910985265
UPC #
00195057088986
Country of Origin
China

Dimensions

Pitch Diameter
5.16 in (3L), 5.5 in (4L, A)
Overall Width
1 7/8 in
Length through Bore
1 11/32 in
Outside Diameter
5.75 in
3L Pitch Diameter
5.16 in
A Pitch Diameter
5.5 in
For Belt Trade Size
3L, 4L, A, AX
Face Width
1.38 in
Bore Diameter
1 in
Hub Diameter
2 3/8 in
AX Pitch Diameter
5.5 in
4L Pitch Diameter
5.5 in
Maximum Bore Diameter
1 7/16 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Material Fabrication
Cast
Number of Set Screws
1
Material
Cast Iron
Weight
4.4 lb
Number of Grooves
2
Item
V-Belt Pulley
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Hub Type
One Side
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK59
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 5.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.5 in, AX Pitch Diameter 5.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.