Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK74X3/4

  • Zoro # G110985058


product price: $60.69
/ea

Key Features

Number of Grooves
2
Overall Width
1 3/4 in
A Pitch Diameter
7 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Hub Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK74X3/4
Zoro #
G110985058
UPC #
00195057089167
Country of Origin
China

Dimensions

Overall Width
1 3/4 in
A Pitch Diameter
7 in
Hub Diameter
2 1/2 in
Length through Bore
1 19/32 in
3L Pitch Diameter
6.66 in
Bore Diameter
3/4 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
6.66 in (3L), 7 in (4L, A)
Outside Diameter
7.25 in
Face Width
1.38 in
4L Pitch Diameter
7 in
AX Pitch Diameter
7 in
Maximum Bore Diameter
1 11/16 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Number of Grooves
2
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
5.9 lb
Hub Type
One Side
Bore Type
Fixed
Item
V-Belt Pulley
Material Fabrication
Cast
Includes
Set Screw
Number of Set Screws
1
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK74
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 6.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, AX Pitch Diameter 7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.