Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK110X1

  • Zoro # G710985120


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Hub Diameter
2 1/2 in
B Pitch Diameter
10.4 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK110X1
Zoro #
G710985120
UPC #
00195057093164
Country of Origin
China

Dimensions

Hub Diameter
2 1/2 in
B Pitch Diameter
10.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
A Pitch Diameter
10 in
Length through Bore
1 19/32 in
Outside Diameter
10.75 in
Pitch Diameter
10 in (4L, A), 10.4 in (5L, B)
Bore Diameter
1 in
Overall Width
2 1/8 in
Face Width
1.75 in
BX Pitch Diameter
10.4 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
10 in
5L Pitch Diameter
10.4 in
AX Pitch Diameter
10 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Number of Set Screws
1
Material
Cast Iron
Material Fabrication
Cast
Bore Type
Fixed
Includes
Set Screw
Weight
13.82 lb
Item
V-Belt Pulley
Hub Type
One Side
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK110
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter 10.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter 10.4 in, BX Pitch Diameter 10.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.