Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK120X1-7/16

  • Zoro # G310985216


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Hub Type
One Side
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Belt Trade Size
4L, 5L, A, AX, B, BX
Number of Grooves
2
Length through Bore
1 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK120X1-7/16
Zoro #
G310985216
UPC #
00195057093225
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
1 19/32 in
B Pitch Diameter
11.4 in
Overall Width
2 1/8 in
Outside Diameter
11.75 in
A Pitch Diameter
11 in
Hub Diameter
2 1/2 in
Bore Diameter
1 7/16 in
Pitch Diameter
11 in (4L, A), 11.4 in (5L, B)
Face Width
1.75 in
5L Pitch Diameter
11.4 in
BX Pitch Diameter
11.4 in
AX Pitch Diameter
11 in
4L Pitch Diameter
11 in
Maximum Bore Diameter
1 11/16 in
Keyway Depth
3/16 in
Keyway Width
3/8 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter 11.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter 11.4 in, BX Pitch Diameter 11.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.