Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK120X1

  • Zoro # G810985235


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/8 in
Number of Grooves
2
Number of Set Screws
1
A Pitch Diameter
11 in
B Pitch Diameter
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK120X1
Zoro #
G810985235
UPC #
00195057093201
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
A Pitch Diameter
11 in
B Pitch Diameter
11.4 in
Length through Bore
1 19/32 in
Face Width
1.75 in
Pitch Diameter
11 in (4L, A), 11.4 in (5L, B)
Bore Diameter
1 in
Hub Diameter
2 1/2 in
Outside Diameter
11.75 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
AX Pitch Diameter
11 in
5L Pitch Diameter
11.4 in
Maximum Bore Diameter
1 11/16 in
BX Pitch Diameter
11.4 in
4L Pitch Diameter
11 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
2
Number of Set Screws
1
Item
V-Belt Pulley
Material
Cast Iron
Includes
Set Screw
Hub Type
One Side
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Weight
15.13 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK120
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter 11.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter 11.4 in, BX Pitch Diameter 11.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.