Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK130X1-3/16

  • Zoro # G410985390


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Hub Diameter
2 7/8 in
Weight
17.26 lb
Length through Bore
1 19/32 in
B Pitch Diameter
12.4 in
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK130X1-3/16
Zoro #
G410985390
UPC #
00195057093256
Country of Origin
China

Dimensions

Hub Diameter
2 7/8 in
Length through Bore
1 19/32 in
B Pitch Diameter
12.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
12 in (4L, A), 12.4 in (5L, B)
A Pitch Diameter
12 in
Overall Width
2 1/8 in
Bore Diameter
1 3/16 in
Outside Diameter
12.75 in
Face Width
1.75 in
4L Pitch Diameter
12 in
AX Pitch Diameter
12 in
5L Pitch Diameter
12.4 in
Maximum Bore Diameter
1 15/16 in
BX Pitch Diameter
12.4 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Weight
17.26 lb
Number of Set Screws
1
Includes
Set Screw
Bore Type
Fixed
Item
V-Belt Pulley
Material
Cast Iron
Hub Type
One Side
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK130
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter 12.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter 12.4 in, BX Pitch Diameter 12.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.