Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK130X1-7/16

  • Zoro # G010985431


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Pitch Diameter
12 in (4L, A), 12.4 in (5L, B)
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
For Belt Trade Size
4L, 5L, A, AX, B, BX
Hub Diameter
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK130X1-7/16
Zoro #
G010985431
UPC #
00195057093263
Country of Origin
China

Dimensions

Pitch Diameter
12 in (4L, A), 12.4 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
Hub Diameter
2 7/8 in
Outside Diameter
12.75 in
Length through Bore
1 19/32 in
A Pitch Diameter
12 in
Bore Diameter
1 7/16 in
Face Width
1.75 in
B Pitch Diameter
12.4 in
Overall Width
2 1/8 in
5L Pitch Diameter
12.4 in
BX Pitch Diameter
12.4 in
4L Pitch Diameter
12 in
Maximum Bore Diameter
1 15/16 in
AX Pitch Diameter
12 in
Keyway Depth
3/16 in
Keyway Width
3/8 in

Details

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Item
V-Belt Pulley
Hub Type
One Side
Material
Cast Iron
Weight
17.15 lb
Includes
Set Screw
Material Fabrication
Cast
Bore Type
Fixed
Number of Grooves
2
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK130
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter 12.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter 12.4 in, BX Pitch Diameter 12.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.