Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK140X1-7/16

  • Zoro # G010985417


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/8 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
For Belt Trade Size
4L, 5L, A, AX, B, BX
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK140X1-7/16
Zoro #
G010985417
UPC #
00195057093300
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
13.75 in
Hub Diameter
2 7/8 in
B Pitch Diameter
13.4 in
Bore Diameter
1 7/16 in
Face Width
1.75 in
Pitch Diameter
13 in (4L, A), 13.4 in (5L, B)
Length through Bore
1 19/32 in
A Pitch Diameter
13 in
5L Pitch Diameter
13.4 in
BX Pitch Diameter
13.4 in
AX Pitch Diameter
13 in
4L Pitch Diameter
13 in
Maximum Bore Diameter
1 15/16 in
Keyway Depth
3/16 in
Keyway Width
3/8 in

Details

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Material Fabrication
Cast
Includes
Set Screw
Bore Type
Fixed
Weight
19.3 lb
Hub Type
One Side
Material
Cast Iron
Number of Set Screws
1
Number of Grooves
2
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK140
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13 in, 5L Pitch Diameter 13.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13 in, AX Pitch Diameter 13 in, B Pitch Diameter 13.4 in, BX Pitch Diameter 13.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.