Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK160X1-3/16

  • Zoro # G510985443


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Hub Type
One Side
Hub Diameter
2 7/8 in
B Pitch Diameter
15.4 in
Number of Grooves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK160X1-3/16
Zoro #
G510985443
UPC #
00195057093331
Country of Origin
China

Dimensions

Hub Diameter
2 7/8 in
B Pitch Diameter
15.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
A Pitch Diameter
15 in
Bore Diameter
1 3/16 in
Outside Diameter
15.75 in
Face Width
1.75 in
Overall Width
2 1/8 in
Length through Bore
1 19/32 in
AX Pitch Diameter
15 in
BX Pitch Diameter
15.4 in
4L Pitch Diameter
15 in
Maximum Bore Diameter
1 15/16 in
5L Pitch Diameter
15.4 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Material
Cast Iron
Hub Type
One Side
Number of Grooves
2
Weight
23.81 lb
Bore Type
Fixed
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Number of Set Screws
1
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK160
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, AX Pitch Diameter 15 in, B Pitch Diameter 15.4 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.