Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK160X1-7/16

  • Zoro # G410985451


product price: $179.99
/ea
Free Shipping & Returns

Key Features

A Pitch Diameter
15 in
Hub Diameter
2 7/8 in
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
Bore Diameter
1 7/16 in
Weight
23.85 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK160X1-7/16
Zoro #
G410985451
UPC #
00195057093348
Country of Origin
China

Dimensions

A Pitch Diameter
15 in
Hub Diameter
2 7/8 in
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
Bore Diameter
1 7/16 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
15.4 in
Length through Bore
1 19/32 in
Outside Diameter
15.75 in
Face Width
1.75 in
Overall Width
2 1/8 in
5L Pitch Diameter
15.4 in
BX Pitch Diameter
15.4 in
Maximum Bore Diameter
1 15/16 in
AX Pitch Diameter
15 in
4L Pitch Diameter
15 in
Keyway Width
3/8 in
Keyway Depth
3/16 in

Details

Weight
23.85 lb
Number of Grooves
2
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Material
Cast Iron
Number of Set Screws
1
Material Fabrication
Cast
Item
V-Belt Pulley
Hub Type
One Side
Includes
Set Screw
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK160
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, AX Pitch Diameter 15 in, B Pitch Diameter 15.4 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.