Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK190X1-3/16

  • Zoro # G910985456


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
1 3/16 in
Face Width
1.75 in
Length through Bore
1 19/32 in
Number of Grooves
2
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK190X1-3/16
Zoro #
G910985456
UPC #
00195057093362
Country of Origin
China

Dimensions

Bore Diameter
1 3/16 in
Face Width
1.75 in
Length through Bore
1 19/32 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
18.75 in
Pitch Diameter
18 in (4L, A), 18.4 in (5L, B)
A Pitch Diameter
18 in
B Pitch Diameter
18.4 in
Overall Width
2 1/8 in
Hub Diameter
2 7/8 in
BX Pitch Diameter
18.4 in
5L Pitch Diameter
18.4 in
AX Pitch Diameter
18 in
Maximum Bore Diameter
1 15/16 in
4L Pitch Diameter
18 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 18 in, 5L Pitch Diameter 18.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 18 in, AX Pitch Diameter 18 in, B Pitch Diameter 18.4 in, BX Pitch Diameter 18.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.