Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK28X1/2

  • Zoro # G110985584


product price: $26.29
/ea

Key Features

Bore Diameter
1/2 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Number of Set Screws
1
Number of Grooves
2
Length through Bore
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK28X1/2
Zoro #
G110985584
UPC #
00195057092075
Country of Origin
China

Dimensions

Bore Diameter
1/2 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
1 31/32 in
B Pitch Diameter
2.6 in
Outside Diameter
2.95 in
A Pitch Diameter
2.2 in
Overall Width
2 1/4 in
Hub Diameter
1 7/8 in
Face Width
1.75 in
Pitch Diameter
2.2 in (4L, A), 2.6 in (5L, B)
AX Pitch Diameter
2.2 in
BX Pitch Diameter
2.6 in
4L Pitch Diameter
2.2 in
Maximum Bore Diameter
1 1/8 in
5L Pitch Diameter
2.6 in

Details

Number of Set Screws
1
Number of Grooves
2
Bore Type
Fixed
Weight
2.3 lb
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Hub Type
One Side
Material Fabrication
Cast
Includes
Set Screw
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2BK28
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.2 in, 5L Pitch Diameter 2.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.2 in, AX Pitch Diameter 2.2 in, B Pitch Diameter 2.6 in, BX Pitch Diameter 2.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.