Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK28X3/4

  • Zoro # G810985501


product price: $26.29
/ea

Key Features

For Belt Trade Size
4L, 5L, A, AX, B, BX
Number of Grooves
2
Outside Diameter
2.95 in
Hub Type
One Side
B Pitch Diameter
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK28X3/4
Zoro #
G810985501
UPC #
00195057092099
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
2.95 in
B Pitch Diameter
2.6 in
Overall Width
2 1/4 in
Hub Diameter
1 7/8 in
Face Width
1.75 in
Pitch Diameter
2.2 in (4L, A), 2.6 in (5L, B)
A Pitch Diameter
2.2 in
Length through Bore
1 31/32 in
Bore Diameter
3/4 in
Maximum Bore Diameter
1 1/8 in
5L Pitch Diameter
2.6 in
4L Pitch Diameter
2.2 in
AX Pitch Diameter
2.2 in
BX Pitch Diameter
2.6 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Number of Grooves
2
Hub Type
One Side
Number of Set Screws
1
Weight
2.14 lb
Material
Cast Iron
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Bore Type
Fixed
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2BK28
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.2 in, 5L Pitch Diameter 2.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.2 in, AX Pitch Diameter 2.2 in, B Pitch Diameter 2.6 in, BX Pitch Diameter 2.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.