Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK32x3/4

  • Zoro # G914868991


product price: $29.39
/ea

Key Features

Number of Grooves
2
Pitch Diameter
2.6 in (4L, A), 3 in (5L, B)
Includes
Set Screw
Hub Diameter
1 7/8 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK32x3/4
Zoro #
G914868991
UPC #
00195057092211
Country of Origin
China

Dimensions

Pitch Diameter
2.6 in (4L, A), 3 in (5L, B)
Hub Diameter
1 7/8 in
Bore Diameter
3/4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
AX Pitch Diameter
2.6 in
Overall Width
2 1/4 in
BX Pitch Diameter
3 in
A Pitch Diameter
2.6 in
Outside Diameter
3.35 in
B Pitch Diameter
3 in
Maximum Bore Diameter
1 1/8 in
5L Pitch Diameter
3 in
4L Pitch Diameter
2.6 in
Face Width
1.75 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Length through Bore
1 31/32 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.6 in, 5L Pitch Diameter 3 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.6 in, AX Pitch Diameter 2.6 in, B Pitch Diameter 3 in, BX Pitch Diameter 3 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.