Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK32X5/8

  • Zoro # G410985581


product price: $29.39
/ea

Key Features

Face Width
1.75 in
Length through Bore
1 31/32 in
Number of Grooves
2
B Pitch Diameter
3 in
Weight
2.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK32X5/8
Zoro #
G410985581
UPC #
00195057092204
Country of Origin
China

Dimensions

Face Width
1.75 in
Length through Bore
1 31/32 in
B Pitch Diameter
3 in
Pitch Diameter
2.6 in (4L, A), 3 in (5L, B)
Outside Diameter
3.35 in
Overall Width
2 1/4 in
Bore Diameter
5/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
A Pitch Diameter
2.6 in
Hub Diameter
1 7/8 in
5L Pitch Diameter
3 in
4L Pitch Diameter
2.6 in
Maximum Bore Diameter
1 1/8 in
BX Pitch Diameter
3 in
AX Pitch Diameter
2.6 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Number of Grooves
2
Item
V-Belt Pulley
Weight
2.8 lb
Hub Type
One Side
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Material
Cast Iron
Material Fabrication
Cast
Includes
Set Screw
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2BK32
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.6 in, 5L Pitch Diameter 3 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.6 in, AX Pitch Diameter 2.6 in, B Pitch Diameter 3 in, BX Pitch Diameter 3 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.