Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK34X1

  • Zoro # G910985524


product price: $31.79
/ea

Key Features

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Bore Diameter
1 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK34X1
Zoro #
G910985524
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
1 31/32 in
B Pitch Diameter
3.2 in
Outside Diameter
3.55 in
A Pitch Diameter
2.8 in
Hub Diameter
1 7/8 in
Pitch Diameter
2.8 in (4L, A), 3.2 in (5L, B)
Overall Width
2 1/4 in
Face Width
1.75 in
BX Pitch Diameter
3.2 in
4L Pitch Diameter
2.8 in
Maximum Bore Diameter
1 1/8 in
5L Pitch Diameter
3.2 in
AX Pitch Diameter
2.8 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Material Fabrication
Cast
Number of Grooves
2
Hub Type
One Side
Weight
3.04 lb
Material
Cast Iron
Item
V-Belt Pulley
Bore Type
Fixed
Includes
Set Screw
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2BK34
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter 3.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter 3.2 in, BX Pitch Diameter 3.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.