Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK40X3/4

  • Zoro # G910985555


product price: $36.49
/ea

Key Features

Includes
Set Screw
Hub Diameter
2 1/8 in
B Pitch Diameter
3.6 in
Bore Diameter
3/4 in
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK40X3/4
Zoro #
G910985555
UPC #
00195057092396
Country of Origin
China

Dimensions

Hub Diameter
2 1/8 in
B Pitch Diameter
3.6 in
Bore Diameter
3/4 in
Overall Width
2 1/4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
3.2 in (4L, A), 3.6 in (5L, B)
Outside Diameter
3.95 in
Face Width
1.75 in
Length through Bore
1 15/32 in
A Pitch Diameter
3.2 in
AX Pitch Diameter
3.2 in
Maximum Bore Diameter
1 3/8 in
BX Pitch Diameter
3.6 in
5L Pitch Diameter
3.6 in
4L Pitch Diameter
3.2 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Includes
Set Screw
Item
V-Belt Pulley
Material Fabrication
Cast
Weight
3.4 lb
Hub Type
One Side
Number of Set Screws
1
Number of Grooves
2
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2BK40
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter 3.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, AX Pitch Diameter 3.2 in, B Pitch Diameter 3.6 in, BX Pitch Diameter 3.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.