Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK47X1-3/8

  • Zoro # G410985628


product price: $39.89
/ea

Key Features

Hub Type
One Side
Weight
4.2 lb
B Pitch Diameter
4.1 in
Outside Diameter
4.45 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK47X1-3/8
Zoro #
G410985628
UPC #
00195057092518
Country of Origin
China

Dimensions

B Pitch Diameter
4.1 in
Outside Diameter
4.45 in
Bore Diameter
1 3/8 in
Overall Width
2 1/4 in
Face Width
1.75 in
Hub Diameter
2 3/8 in
Length through Bore
1 15/32 in
A Pitch Diameter
3.7 in
Pitch Diameter
3.7 in (4L, A), 4.1 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
AX Pitch Diameter
3.7 in
Maximum Bore Diameter
1 3/8 in
4L Pitch Diameter
3.7 in
5L Pitch Diameter
4.1 in
BX Pitch Diameter
4.1 in
Keyway Depth
5/32 in
Keyway Width
5/16 in

Details

Item
V-Belt Pulley
Hub Type
One Side
Weight
4.2 lb
Includes
Set Screw
Number of Grooves
2
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Number of Set Screws
1
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2BK47
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter 4.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, AX Pitch Diameter 3.7 in, B Pitch Diameter 4.1 in, BX Pitch Diameter 4.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.