Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK47X7/8

  • Zoro # G510985634


product price: $39.89
/ea

Key Features

For Belt Trade Size
4L, 5L, A, AX, B, BX
Face Width
1.75 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK47X7/8
Zoro #
G510985634
UPC #
00195057092488
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
Face Width
1.75 in
Overall Width
2 1/4 in
A Pitch Diameter
3.7 in
B Pitch Diameter
4.1 in
Length through Bore
1 15/32 in
Bore Diameter
7/8 in
Hub Diameter
2 1/8 in
Outside Diameter
4.45 in
Pitch Diameter
3.7 in (4L, A), 4.1 in (5L, B)
BX Pitch Diameter
4.1 in
Maximum Bore Diameter
1 3/8 in
AX Pitch Diameter
3.7 in
5L Pitch Diameter
4.1 in
4L Pitch Diameter
3.7 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Material
Cast Iron
Bore Type
Fixed
Material Fabrication
Cast
Weight
4.2 lb
Hub Type
One Side
Number of Set Screws
1
Number of Grooves
2
Includes
Set Screw
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2BK47
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter 4.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, AX Pitch Diameter 3.7 in, B Pitch Diameter 4.1 in, BX Pitch Diameter 4.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.