Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK52X1

  • Zoro # G310985612


product price: $50.59
/ea

Key Features

B Pitch Diameter
4.6 in
Length through Bore
1 15/32 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Face Width
1.75 in
A Pitch Diameter
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK52X1
Zoro #
G310985612
UPC #
-
Country of Origin
United States

Dimensions

B Pitch Diameter
4.6 in
Length through Bore
1 15/32 in
Face Width
1.75 in
A Pitch Diameter
4.2 in
Pitch Diameter
4.2 in (4L, A), 4.6 in (5L, B)
Bore Diameter
1 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Hub Diameter
2 1/8 in
Outside Diameter
4.95 in
Overall Width
2 1/4 in
BX Pitch Diameter
4.6 in
Maximum Bore Diameter
1 3/8 in
4L Pitch Diameter
4.2 in
5L Pitch Diameter
4.6 in
AX Pitch Diameter
4.2 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter 4.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, AX Pitch Diameter 4.2 in, B Pitch Diameter 4.6 in, BX Pitch Diameter 4.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.