Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK52X7/8

  • Zoro # G410985635


product price: $50.59
/ea

Key Features

Number of Grooves
2
Face Width
1.75 in
A Pitch Diameter
4.2 in
Material Fabrication
Cast
B Pitch Diameter
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK52X7/8
Zoro #
G410985635
UPC #
00195057092587
Country of Origin
China

Dimensions

Face Width
1.75 in
A Pitch Diameter
4.2 in
B Pitch Diameter
4.6 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
1 15/32 in
Outside Diameter
4.95 in
Hub Diameter
2 1/8 in
Pitch Diameter
4.2 in (4L, A), 4.6 in (5L, B)
Bore Diameter
7/8 in
Overall Width
2 1/4 in
Maximum Bore Diameter
1 3/8 in
5L Pitch Diameter
4.6 in
4L Pitch Diameter
4.2 in
BX Pitch Diameter
4.6 in
AX Pitch Diameter
4.2 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter 4.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, AX Pitch Diameter 4.2 in, B Pitch Diameter 4.6 in, BX Pitch Diameter 4.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.