Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK57X1-1/8

  • Zoro # G010985578


product price: $53.59
/ea

Key Features

Pitch Diameter
4.7 in (4L, A), 5.1 in (5L, B)
Bore Type
Fixed
Length through Bore
1 15/32 in
Bore Diameter
1 1/8 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK57X1-1/8
Zoro #
G010985578
UPC #
00195057092679
Country of Origin
China

Dimensions

Pitch Diameter
4.7 in (4L, A), 5.1 in (5L, B)
Length through Bore
1 15/32 in
Bore Diameter
1 1/8 in
B Pitch Diameter
5.1 in
Face Width
1.75 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Overall Width
2 1/4 in
Hub Diameter
2 3/8 in
Outside Diameter
5.45 in
A Pitch Diameter
4.7 in
BX Pitch Diameter
5.1 in
AX Pitch Diameter
4.7 in
4L Pitch Diameter
4.7 in
Maximum Bore Diameter
1 7/16 in
5L Pitch Diameter
5.1 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Bore Type
Fixed
Includes
Set Screw
Material
Cast Iron
Material Fabrication
Cast
Hub Type
One Side
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Item
V-Belt Pulley
Weight
5.2 lb
Number of Grooves
2
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2BK57
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter 5.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter 5.1 in, BX Pitch Diameter 5.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.