Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK62X1-1/8

  • Zoro # G110985577


product price: $54.59
/ea

Key Features

B Pitch Diameter
5.6 in
A Pitch Diameter
5.2 in
Includes
Set Screw
Bore Diameter
1 1/8 in
Outside Diameter
5.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK62X1-1/8
Zoro #
G110985577
UPC #
00195057092778
Country of Origin
China

Dimensions

B Pitch Diameter
5.6 in
A Pitch Diameter
5.2 in
Bore Diameter
1 1/8 in
Outside Diameter
5.95 in
Length through Bore
1 15/32 in
Hub Diameter
2 3/8 in
Overall Width
2 1/4 in
Face Width
1.75 in
Pitch Diameter
5.2 in (4L, A), 5.6 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
5L Pitch Diameter
5.6 in
AX Pitch Diameter
5.2 in
Maximum Bore Diameter
1 7/16 in
BX Pitch Diameter
5.6 in
4L Pitch Diameter
5.2 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Includes
Set Screw
Item
V-Belt Pulley
Material Fabrication
Cast
Number of Set Screws
1
Material
Cast Iron
Number of Grooves
2
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
5.9 lb
Hub Type
One Side
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK62
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter 5.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter 5.6 in, BX Pitch Diameter 5.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.