Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK62X1

  • Zoro # G810985532


product price: $54.59
/ea

Key Features

Material
Cast Iron
Bore Type
Fixed
Weight
6 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK62X1
Zoro #
G810985532
UPC #
00195057092761
Country of Origin
China

Dimensions

Length through Bore
1 15/32 in
Outside Diameter
5.95 in
Bore Diameter
1 in
Overall Width
2 1/4 in
Pitch Diameter
5.2 in (4L, A), 5.6 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
Face Width
1.75 in
A Pitch Diameter
5.2 in
Hub Diameter
2 1/8 in
B Pitch Diameter
5.6 in
Maximum Bore Diameter
1 7/16 in
4L Pitch Diameter
5.2 in
5L Pitch Diameter
5.6 in
BX Pitch Diameter
5.6 in
AX Pitch Diameter
5.2 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Item
V-Belt Pulley
Material
Cast Iron
Bore Type
Fixed
Weight
6 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Hub Type
One Side
Material Fabrication
Cast
Includes
Set Screw
Number of Set Screws
1
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK62
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter 5.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter 5.6 in, BX Pitch Diameter 5.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.