Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK65X1-1/8

  • Zoro # G310985582


product price: $54.59
/ea

Key Features

Material
Cast Iron
Bore Diameter
1 1/8 in
Material Fabrication
Cast
Number of Set Screws
1
Outside Diameter
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK65X1-1/8
Zoro #
G310985582
UPC #
00195057092815
Country of Origin
China

Dimensions

Bore Diameter
1 1/8 in
Outside Diameter
6.25 in
B Pitch Diameter
5.9 in
Pitch Diameter
5.5 in (4L, A), 5.9 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
Hub Diameter
2 3/8 in
Face Width
1.75 in
A Pitch Diameter
5.5 in
Length through Bore
1 15/32 in
Overall Width
2 1/4 in
4L Pitch Diameter
5.5 in
BX Pitch Diameter
5.9 in
Maximum Bore Diameter
1 7/16 in
AX Pitch Diameter
5.5 in
5L Pitch Diameter
5.9 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Material
Cast Iron
Material Fabrication
Cast
Number of Set Screws
1
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Number of Grooves
2
Bore Type
Fixed
Hub Type
One Side
Weight
6.4 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK65
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.5 in, 5L Pitch Diameter 5.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.5 in, AX Pitch Diameter 5.5 in, B Pitch Diameter 5.9 in, BX Pitch Diameter 5.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.