Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK65X1

  • Zoro # G210985514


product price: $54.69
/ea

Key Features

B Pitch Diameter
5.9 in
Pitch Diameter
5.5 in (4L, A), 5.9 in (5L, B)
Material Fabrication
Cast
Number of Grooves
2
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK65X1
Zoro #
G210985514
UPC #
00195057092808
Country of Origin
China

Dimensions

B Pitch Diameter
5.9 in
Pitch Diameter
5.5 in (4L, A), 5.9 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
6.25 in
Hub Diameter
2 1/8 in
Length through Bore
1 15/32 in
Overall Width
2 1/4 in
Bore Diameter
1 in
A Pitch Diameter
5.5 in
Face Width
1.75 in
4L Pitch Diameter
5.5 in
5L Pitch Diameter
5.9 in
AX Pitch Diameter
5.5 in
BX Pitch Diameter
5.9 in
Maximum Bore Diameter
1 7/16 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Material Fabrication
Cast
Number of Grooves
2
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Includes
Set Screw
Bore Type
Fixed
Item
V-Belt Pulley
Weight
6.5 lb
Number of Set Screws
1
Hub Type
One Side
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK65
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.5 in, 5L Pitch Diameter 5.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.5 in, AX Pitch Diameter 5.5 in, B Pitch Diameter 5.9 in, BX Pitch Diameter 5.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.